Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's 6-Inch Work Boot, 12 M, Dark Brown, SP-01

  • Mfr # SP-01

  • Zoro # G613639373


product price: $211.99
/pr
Free Shipping & Returns

Key Features

Width
M
Color
Dark Brown
Gender
Women's
Waterproof
No
Style Number
SP-01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-01
Zoro #
G613639373
UPC #
810096701824
Country of Origin
Mexico

Dimensions

Size
12
Width
M
Overall Height
7 in

Details

Item
6-Inch Work Boot
Color
Dark Brown
Gender
Women's
Waterproof
No
Style Number
SP-01
Upper Material
Leather
Outsole Material
Polyurethane, Rubber
Insole Material
Polyurethane
Construction
Cemented
Liner Technology
Antimicrobial, Breathable Air-Flow Technology
Electrical Hazard Rated
No
Completely Non Metallic
No
Slip-Resistance Value - SATRA Heel - Dry
0.87
Insulated
No
Oil-Resisting Sole
Yes
Conductive
No
Static Dissipative
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I)
Non-Marking Sole
Yes
Maximum Heat Rating
Not Rated
Slip-Resistance Value - SATRA Heel - Wet
0.62
Removable Insole
Yes
Heel Definition
Defined Heel
For Outdoor Traction
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Metatarsal Guard
No
All-Leather Upper
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Insole Technology
Antimicrobial, Arch Support, Impact Absorbing
Liner Material
Mesh
Wide Toe Cap
Yes
Non Metallic Upper
No
Toe Shape
Taper
Toe Cap Material
Steel
Midsole Technology
Cushioned, Dual Density
Midsole Material
Polyurethane
Closure
Lace Up with Side Zipper
Style Family
6-Inch Work Boot
Ninety-Degree Heel
Yes

Description

7-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Side Zipper, Color Dark Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 12, Static Dissipative No, Style Number SP-01, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 7 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.