Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's 6-Inch Work Boot, 12 M, Matte Black, IN-01

  • Mfr # IN-01

  • Zoro # G214590271


product price: $187.99
/pr
Free Shipping & Returns

Key Features

Width
M
Color
Matte Black
Gender
Women's
Waterproof
Yes
Style Number
IN-01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN-01
Zoro #
G214590271
UPC #
810096702791
Country of Origin
Mexico

Dimensions

Size
12
Width
M
Overall Height
7 in

Details

Item
6-Inch Work Boot
Color
Matte Black
Gender
Women's
Waterproof
Yes
Style Number
IN-01
Upper Material
Leather
Outsole Material
Polyurethane, Rubber
Conductive
No
Non-Marking Sole
Yes
Metatarsal Guard
No
For Outdoor Traction
Yes
Non Metallic Upper
Yes
Electrical Hazard Rated
Yes
Insulated
No
Removable Insole
Yes
Midsole Material
Polyurethane
Liner Material
Mesh
Static Dissipative
No
Wide Toe Cap
Yes
Toe Shape
Taper
Completely Non Metallic
No
Toe Cap Material
Steel
Liner Technology
Antimicrobial, Breathable Air-Flow Technology
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No
Construction
Cemented
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
Style Family
6-Inch Work Boot
Midsole Technology
Cushioned, Dual Density
Ninety-Degree Heel
Yes
Insole Technology
Antimicrobial, Arch Support, Impact Absorbing
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material
Polyurethane
Puncture-Resistant Sole
No
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Heel - Dry
0.87
Closure
Lace Up
Maximum Heat Rating
Not Rated
Slip-Resistance Value - SATRA Heel - Wet
0.62

Description

7-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Matte Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 12, Static Dissipative No, Style Number IN-01, Toe Cap Material Steel, Insulated No, Waterproof Yes, Overall Height 7 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.