Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's 6-Inch Work Boot, 5 M, Bourbon Brown, OM-01

  • Mfr # OM-01

  • Zoro # G410863100


product price: $205.99
/pr
Free Shipping & Returns

Key Features

Width
M
Color
Bourbon Brown
Gender
Women's
Waterproof
Yes
Style Number
OM-01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OM-01
Zoro #
G410863100
UPC #
810096700827
Country of Origin
Mexico

Dimensions

Size
5
Width
M
Size (PRINT)
5
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Bourbon Brown
Gender
Women's
Waterproof
Yes
Style Number
OM-01
Upper Material
Leather
Outsole Material
Polyurethane, Rubber
Conductive
No
Puncture Resistant Insole
No
Liner Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
No
Static Dissipative
No
Toe Shape
Taper
Midsole Material (PRINT)
Polyurethane
Midsole Material
Polyurethane
Gender (PRINT)
Women's
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Insulated
No
Non-Marking Sole
Yes
Insole Technology
Anti-Microbial
Chemical-Resisting Sole (PRINT)
Yes
Insole Material
Polyurethane
Upper Material (PRINT)
Leather
Completely Non Metallic
No
Non Metallic Upper
No
Maximum Heat Rating (PRINT)
Not Rated
Toe Cap Material
Steel
Liner Material
Mesh
Outsole Technology (PRINT)
Dry and Wet Surface
Chemical Resisting Sole
Yes
Heel Definition
Defined Heel
Oil-Resisting Sole (PRINT)
Yes
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Better
Outsole Technology
Dry and Wet Surface
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Outsole Material (PRINT)
Polyurethane, Rubber
Insole Material (PRINT)
Polyurethane
For Outdoor Traction
Yes
Closure
Side Zipper
Oil Resisting Sole
Yes
Metatarsal Guard
No
Wide Toe Cap
Yes
Construction
Cemented
Chemical-Resisting Sole
Yes
Maximum Heat Rating
Not Rated
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Side Zipper, Chemical Resisting Sole Yes, Color Bourbon Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.