Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's 6-Inch Work Boot, 5 M, Midnight Black, FN-01

  • Mfr # FN-01

  • Zoro # G413639283


product price: $230.99
/pr
Free Shipping & Returns

Key Features

Width
M
Color
Midnight Black
Gender
Women's
Waterproof
No
Style Number
FN-01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FN-01
Zoro #
G413639283
UPC #
810096702203
Country of Origin
Mexico

Dimensions

Size
5
Width
M
Overall Height
7 in

Details

Item
6-Inch Work Boot
Color
Midnight Black
Gender
Women's
Waterproof
No
Style Number
FN-01
Upper Material
Leather
Outsole Material
Polyurethane, Rubber
Manufacturer-Suggested Sole Slip Rating
Better
Closure
Side Zipper
Insulated
No
Insole Technology
Antimicrobial, Arch Support, Impact Absorbing
Insole Material
Polyurethane
Liner Technology
Antimicrobial, Breathable Air-Flow Technology
Metatarsal Guard
Internal
Heel Definition
Defined Heel
Ninety-Degree Heel
Yes
Midsole Material
Polyurethane
Puncture-Resistant Sole
No
Electrical Hazard Rated
No
Toe Cap Material
Steel
Metal Chip-Resisting Sole
No
Style Family
6-Inch Work Boot
Non Metallic Upper
No
Wide Toe Cap
Yes
Maximum Heat Rating
Not Rated
Toe Shape
Taper
Construction
Cemented
Non-Marking Sole
Yes
Oil-Resisting Sole
Yes
Conductive
No
Slip-Resistance Value - SATRA Heel - Dry
0.87
Midsole Technology
Cushioned, Dual Density
Completely Non Metallic
No
All-Leather Upper
Yes
Liner Material
Mesh
ASTM Standards Met
Compression (C), Impact (I), Metatarsal (Mt)
Static Dissipative
No
Slip-Resistance Value - SATRA Heel - Wet
0.62
Removable Insole
Yes
Metatarsal Guard System
Poron(R) XRD(R)
Chemical-Resisting Sole
Yes
For Outdoor Traction
Yes

Description

7-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Side Zipper, Color Midnight Black, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 5, Static Dissipative No, Style Number FN-01, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 7 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.