Zoro Homepage

Women's 6-Inch Work Boot, 7 1/2 W, Brown, VA-02

  • Mfr # VA-02

  • Zoro # G016150024


product price: $201.99
/pr
Free Shipping & Returns

Key Features

Toe Cap Material
Steel
Color
Brown
Chemical-Resisting Sole
Yes
Style Number
VA-02
ASTM Standards Met
Puncture Resistant (PR)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA-02
Zoro #
G016150024
UPC #
810096705662
Country of Origin
Mexico

Dimensions

Size
7 1/2
Width
W
Overall Height
6 in

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Pull On, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 7 1/2, Static Dissipative Yes, Style Number VA-02, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.