Women's 6-Inch Work Boot, 7 1/2 W, DarkBrown, SP-02
Mfr # SP-02
Zoro # G016150017
product price: $198.99
/pr
Free Shipping & Returns
Key Features
ASTM Standards Met
Puncture Resistant (PR)
Upper Material
Leather, Mesh, Microfiber
Oil-Resisting Sole
Yes
Heel Definition
Defined Heel
Non-Marking Sole
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP-02
Zoro #
G016150017
UPC #
810096705266
Country of Origin
Mexico
Dimensions
Width
W
Size
7 1/2
Overall Height
6 in
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Side Zipper, Color DarkBrown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7 1/2, Static Dissipative No, Style Number SP-02, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.