
Women's 6-Inch Work Boot, 7 M, Black, OM-02
Mfr # OM-02
Zoro # G516149993
product price: $191.99
/pr
Free Shipping & Returns
Key Features
ASTM Standards Met
Puncture Resistant (PR)
Metal Chip-Resisting Sole
Yes
Insulated
No
Conductive
No
Non Metallic Upper
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OM-02
Zoro #
G516149993
UPC #
810096704351
Country of Origin
Mexico
Dimensions
Width
M
Size
7
Overall Height
6 in
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Side Zipper, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7, Static Dissipative No, Style Number OM-02, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.