Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's 6-Inch Work Boot, 8 1/2 W, Brown, OM-02

  • Mfr # OM-02

  • Zoro # G416150129


product price: $191.99
/pr
Free Shipping & Returns

Key Features

Oil-Resisting Sole
Yes
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating
Best
Closure
Lace Up with Side Zipper
Maximum Heat Rating
480 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OM-02
Zoro #
G416150129
UPC #
810096704689
Country of Origin
Mexico

Dimensions

Overall Height
6 in
Size
8.5W
Width
W

Details

Oil-Resisting Sole
Yes
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating
Best
Closure
Lace Up with Side Zipper
Maximum Heat Rating
480 Degrees F
Insulated
No
Toe Cap Material
Steel
Static Dissipative
No
Chemical-Resisting Sole
Yes
Item
6-Inch Work Boot
Gender
Women's
Style Number
OM-BO2
ASTM Standards Met
Puncture Resistant (PR)
Upper Material
Leather, Mesh, Microfiber
Conductive
No
Waterproof
No
Style Family
6-Inch Work Boot
Non-Marking Sole
Yes
Completely Non Metallic
No
Electrical Hazard Rated
Yes
CSA Standards Met
Puncture-Resistant Sole
Color
Bourbon Brown
Metal Chip-Resisting Sole
Yes
Non Metallic Upper
No
Puncture-Resistant Sole
Yes
Heel Definition
Defined Heel

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Side Zipper, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8 1/2, Static Dissipative No, Style Number OM-02, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.