Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's 6-Inch Work Boot, 8 W, Black, SP-02

  • Mfr # SP-02

  • Zoro # G716150010


product price: $198.99
/pr
Free Shipping & Returns

Key Features

Puncture-Resistant Sole
Yes
Chemical-Resisting Sole
Yes
Style Family
6-Inch Work Boot
Metal Chip-Resisting Sole
Yes
Style Number
SP-BL2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-02
Zoro #
G716150010
UPC #
810096704870
Country of Origin
Mexico

Dimensions

Width
W
Overall Height
6 in
Size
8W

Details

Puncture-Resistant Sole
Yes
Chemical-Resisting Sole
Yes
Style Family
6-Inch Work Boot
Metal Chip-Resisting Sole
Yes
Style Number
SP-BL2
Conductive
No
Construction
Cemented
Heel Definition
Defined Heel
Static Dissipative
No
Item
6-Inch Work Boot
Non Metallic Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Completely Non Metallic
No
CSA Standards Met
Puncture-Resistant Sole
Toe Cap Material
Steel
Color
Black
Gender
Women's
Waterproof
No
Electrical Hazard Rated
Yes
Non-Marking Sole
Yes
Closure
Lace Up with Side Zipper
ASTM Standards Met
Puncture Resistant (PR)
Insulated
No
Maximum Heat Rating
480 Degrees F
Oil-Resisting Sole
Yes
Upper Material
Leather, Mesh, Microfiber

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Side Zipper, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 8, Static Dissipative No, Style Number SP-02, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.