
Women's 6-Inch Work Boot, 9 1/2 M, Black, FN-02
Mfr # FN-02
Zoro # G716150058
product price: $219.99
/pr
Free Shipping & Returns
Key Features
Color
Midnight Black
Closure
Lace Up with Side Zipper
Insulated
No
Style Family
6-Inch Work Boot
Conductive
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FN-02
Zoro #
G716150058
UPC #
810096706539
Country of Origin
Mexico
Dimensions
Width
M
Overall Height
6 in
Size
9.5
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Side Zipper, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 9 1/2, Static Dissipative No, Style Number FN-02, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.