Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's 6-Inch Work Boot, 9 1/2 W, Bourbon Brown, OM-01

  • Mfr # OM-01

  • Zoro # G310863132


product price: $205.99
/pr
Free Shipping & Returns

Key Features

Width
W
Color
Bourbon Brown
Gender
Women's
Waterproof
Yes
Style Number
OM-01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OM-01
Zoro #
G310863132
UPC #
810096700964
Country of Origin
Mexico

Dimensions

Size
9 1/2
Width
W
Size (PRINT)
9 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Bourbon Brown
Gender
Women's
Waterproof
Yes
Style Number
OM-01
Upper Material
Leather
Outsole Material
Polyurethane, Rubber
Non Metallic Upper
No
Insole Technology
Anti-Microbial
Midsole Material (PRINT)
Polyurethane
Toe Shape
Taper
Upper Material (PRINT)
Leather
For Outdoor Traction
Yes
Heel Definition
Defined Heel
Manufacturers Suggested Sole Slip Rating
Better
Non-Marking Sole
Yes
Static Dissipative
No
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Outsole Material (PRINT)
Polyurethane, Rubber
Gender (PRINT)
Women's
Electrical Hazard Rated
Yes
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Outsole Technology
Dry and Wet Surface
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Puncture Resistant Insole
No
Wide Toe Cap
Yes
Chemical Resisting Sole
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Technology (PRINT)
Dry and Wet Surface
Completely Non Metallic
No
Metatarsal Guard (PRINT)
No
Liner Material
Mesh
Insole Material
Polyurethane
Construction
Cemented
Conductive
No
Metatarsal Guard
No
Oil Resisting Sole
Yes
Insulated
No
Toe Cap Material
Steel
Closure
Side Zipper
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material
Polyurethane
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Maximum Heat Rating
Not Rated
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Side Zipper, Chemical Resisting Sole Yes, Color Bourbon Brown, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.