Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's 6-Inch Work Boot, 9 M, DarkBrown, SP-02

  • Mfr # SP-02

  • Zoro # G816150118


product price: $198.99
/pr
Free Shipping & Returns

Key Features

Conductive
No
Overall Height
6 in
Non-Marking Sole
Yes
Insulated
No
Style Number
SP-AU2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-02
Zoro #
G816150118
UPC #
810096705198
Country of Origin
Mexico

Dimensions

Overall Height
6 in
Size
9
Width
M

Details

Conductive
No
Non-Marking Sole
Yes
Insulated
No
Style Number
SP-AU2
ASTM Standards Met
Puncture Resistant (PR)
Metal Chip-Resisting Sole
Yes
Maximum Heat Rating
480 Degrees F
Completely Non Metallic
No
Puncture-Resistant Sole
Yes
Construction
Cemented
Chemical-Resisting Sole
Yes
Item
6-Inch Work Boot
Upper Material
Leather, Mesh, Microfiber
Waterproof
No
Color
Auburn
Closure
Lace Up with Side Zipper
Toe Cap Material
Steel
Oil-Resisting Sole
Yes
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Non Metallic Upper
No
CSA Standards Met
Puncture-Resistant Sole
Manufacturer-Suggested Sole Slip Rating
Best
Gender
Women's
Static Dissipative
No
Electrical Hazard Rated
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Side Zipper, Color DarkBrown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9, Static Dissipative No, Style Number SP-02, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.