Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's 6-Inch Work Boot, 9 W, Black, FN-02

  • Mfr # FN-02

  • Zoro # G616150042


product price: $219.99
/pr
Free Shipping & Returns

Key Features

Heel Definition
Defined Heel
Style Number
FN-BL2
Puncture-Resistant Sole
Yes
ASTM Standards Met
Puncture Resistant (PR)
Style Family
6-Inch Work Boot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FN-02
Zoro #
G616150042
UPC #
810096706522
Country of Origin
Mexico

Dimensions

Overall Height
6 in
Size
9W
Width
W

Details

Heel Definition
Defined Heel
Style Number
FN-BL2
Puncture-Resistant Sole
Yes
ASTM Standards Met
Puncture Resistant (PR)
Style Family
6-Inch Work Boot
Non-Marking Sole
Yes
Metal Chip-Resisting Sole
Yes
Static Dissipative
No
Gender
Women's
Electrical Hazard Rated
Yes
Item
6-Inch Work Boot
CSA Standards Met
Puncture-Resistant Sole
Waterproof
No
Toe Cap Material
Steel
Metatarsal Guard
Internal
Insulated
No
Completely Non Metallic
No
Manufacturer-Suggested Sole Slip Rating
Best
Color
Midnight Black
Upper Material
Leather, Mesh, Microfiber
Conductive
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Maximum Heat Rating
480 Degrees F
Construction
Cemented
Non Metallic Upper
No
Closure
Lace Up with Side Zipper

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Side Zipper, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 9, Static Dissipative No, Style Number FN-02, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.