Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's 6-Inch Work Boot, 9 W, Stylish Black, OM-01

  • Mfr # OM-01

  • Zoro # G410863131


product price: $212.99
/pr
Free Shipping & Returns

Key Features

Width
W
Color
Stylish Black
Gender
Women's
Waterproof
Yes
Style Number
OM-01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OM-01
Zoro #
G410863131
UPC #
810096701343
Country of Origin
Mexico

Dimensions

Size
9
Width
W
Size (PRINT)
9
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Stylish Black
Gender
Women's
Waterproof
Yes
Style Number
OM-01
Upper Material
Leather
Outsole Material
Polyurethane, Rubber
Gender (PRINT)
Women's
Closure
Side Zipper
Insole Technology
Anti-Microbial
Insole Material
Polyurethane
Insulated
No
Electrical Hazard Rated
Yes
All-Leather Upper
Yes
Non Metallic Upper
No
Upper Material (PRINT)
Leather
Heel Definition
Defined Heel
Puncture-Resistant Sole (PRINT)
No
Liner Material
Mesh
Insole Material (PRINT)
Polyurethane
Outsole Technology
Dry and Wet Surface
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
For Outdoor Traction
Yes
Puncture Resistant Insole
No
Outsole Material (PRINT)
Polyurethane, Rubber
Chemical Resisting Sole
Yes
Metatarsal Guard
No
Toe Cap Material
Steel
Toe Shape
Taper
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Better
Construction
Cemented
Wide Toe Cap
Yes
Oil Resisting Sole
Yes
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Style Family
6-Inch Work Boot
Completely Non Metallic
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Oil-Resisting Sole (PRINT)
Yes
Conductive
No
Midsole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Mesh
Midsole Material
Polyurethane
Outsole Technology (PRINT)
Dry and Wet Surface
Non-Marking Sole
Yes
Maximum Heat Rating
Not Rated
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Side Zipper, Chemical Resisting Sole Yes, Color Stylish Black, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.