Zoro Homepage

Women's 8-Inch Work Boot, 10 M, Carbon Black, Desert Tan, HZ-01

  • Mfr # HZ-01

  • Zoro # G713639433


product price: $192.99
/pr
Free Shipping & Returns

Key Features

Size
10
Width
M
Color
Carbon Black, Desert Tan
Gender
Women's
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HZ-01
Zoro #
G713639433
UPC #
810096701831
Country of Origin
Mexico

Dimensions

Size
10
Width
M
Overall Height
8 in

Details

Item
8-Inch Work Boot
Color
Carbon Black, Desert Tan
Gender
Women's
Waterproof
Yes
Style Number
HZ-01
Upper Material
Leather
Outsole Material
Rubber
Oil-Resisting Sole
Yes
Toe Shape
Taper
Style Family
8-Inch Work Boot
Slip-Resistance Value - SATRA Heel - Dry
1.08
For Outdoor Traction
Yes
Liner Material
Mesh
Chemical-Resisting Sole
Yes
All-Leather Upper
Yes
Insole Technology
Antimicrobial, Arch Support, Impact Absorbing
Slip-Resistance Value - SATRA Heel - Wet
0.69
Closure
Lace Up with Dual-Purpose Hook
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating
Better
Insole Material
Polyurethane
Toe Cap Material
Alloy
Heel Definition
Defined Heel
Wide Toe Cap
Yes
Puncture-Resistant Sole
Yes
Ninety-Degree Heel
Yes
Static Dissipative
No
Liner Technology
Antimicrobial, Breathable Air-Flow Technology
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Metatarsal Guard
No
Completely Non Metallic
No
Non Metallic Upper
No
Shank Material
Fiberglass
Maximum Heat Rating
Not Rated
Midsole Material
Polyurethane
Removable Insole
Yes
Midsole Technology
Cushioned, Dual Density, Puncture Resistant Plate
Electrical Hazard Rated
Yes
Metal Chip-Resisting Sole
No
Non-Marking Sole
Yes
Insulated
No
Conductive
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Desert Tan, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Size 10, Static Dissipative No, Style Number HZ-01, Toe Cap Material Alloy, Insulated No, Waterproof Yes, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.