Zoro Homepage

Women's 8-Inch Work Boot, 11 M, Carbon Black, Desert Tan, HZ-01

  • Mfr # HZ-01

  • Zoro # G014590280


product price: $172.99
/pr
Free Shipping & Returns

Key Features

Size
11
Width
M
Color
Carbon Black, Desert Tan
Gender
Women's
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HZ-01
Zoro #
G014590280
UPC #
810096701923
Country of Origin
Mexico

Dimensions

Size
11
Width
M
Overall Height
8 in

Details

Item
8-Inch Work Boot
Color
Carbon Black, Desert Tan
Gender
Women's
Waterproof
Yes
Style Number
HZ-01
Upper Material
Leather
Outsole Material
Rubber
Metatarsal Guard
No
Wide Toe Cap
Yes
Insulated
No
Static Dissipative
No
Midsole Material
Polyurethane
Non-Marking Sole
Yes
Electrical Hazard Rated
Yes
Liner Material
Mesh
Shank Material
Fiberglass
For Outdoor Traction
Yes
Removable Insole
Yes
Completely Non Metallic
No
Non Metallic Upper
No
Toe Shape
Taper
Conductive
No
Manufacturer-Suggested Sole Slip Rating
Better
Slip-Resistance Value - SATRA Heel - Wet
0.69
Maximum Heat Rating
Not Rated
Style Family
8-Inch Work Boot
Insole Material
Polyurethane
Heel Definition
Defined Heel
Closure
Lace Up with Dual-Purpose Hook
Toe Cap Material
Alloy
All-Leather Upper
Yes
Midsole Technology
Cushioned, Dual Density, Puncture Resistant Plate
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Construction
Cemented
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Insole Technology
Antimicrobial, Arch Support, Impact Absorbing
Metal Chip-Resisting Sole
No
Slip-Resistance Value - SATRA Heel - Dry
1.08
Liner Technology
Antimicrobial, Breathable Air-Flow Technology
Puncture-Resistant Sole
Yes
Oil-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Desert Tan, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Size 11, Static Dissipative No, Style Number HZ-01, Toe Cap Material Alloy, Insulated No, Waterproof Yes, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.