Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's 8-Inch Work Boot, 7 1/2 M, Carbon Black, Desert Tan, HZ-01

  • Mfr # HZ-01

  • Zoro # G213639346


product price: $192.99
/pr
Free Shipping & Returns

Key Features

Size
7 1/2
Width
M
Color
Carbon Black, Desert Tan
Gender
Women's
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HZ-01
Zoro #
G213639346
UPC #
810096702135
Country of Origin
Mexico

Dimensions

Size
7 1/2
Width
M
Overall Height
8 in

Details

Item
8-Inch Work Boot
Color
Carbon Black, Desert Tan
Gender
Women's
Waterproof
Yes
Style Number
HZ-01
Upper Material
Leather
Outsole Material
Rubber
Metal Chip-Resisting Sole
No
Electrical Hazard Rated
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Maximum Heat Rating
Not Rated
Insole Material
Polyurethane
Closure
Lace Up with Dual-Purpose Hook
Slip-Resistance Value - SATRA Heel - Dry
1.08
Non-Marking Sole
Yes
Toe Shape
Taper
Non Metallic Upper
No
Removable Insole
Yes
Puncture-Resistant Sole
Yes
Style Family
8-Inch Work Boot
For Outdoor Traction
Yes
Conductive
No
Wide Toe Cap
Yes
Static Dissipative
No
Shank Material
Fiberglass
Liner Material
Mesh
Heel Definition
Defined Heel
Oil-Resisting Sole
Yes
Midsole Technology
Cushioned, Dual Density, Puncture Resistant Plate
Construction
Cemented
Insulated
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Insole Technology
Antimicrobial, Arch Support, Impact Absorbing
Completely Non Metallic
No
Toe Cap Material
Alloy
Metatarsal Guard
No
Midsole Material
Polyurethane
Chemical-Resisting Sole
Yes
Liner Technology
Antimicrobial, Breathable Air-Flow Technology
Slip-Resistance Value - SATRA Heel - Wet
0.69
All-Leather Upper
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Carbon Black, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7 1/2, Static Dissipative No, Style Number HZ-01, Toe Cap Material Alloy, Insulated No, Waterproof Yes, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.