Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's 8-Inch Work Boot, 7 M, Carbon Black, Desert Tan, HZ-01

  • Mfr # HZ-01

  • Zoro # G513639374


product price: $172.99
/pr
Free Shipping & Returns

Key Features

Width
M
Color
Desert Tan
Gender
Women's
Waterproof
Yes
Style Number
HZ-TN1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HZ-01
Zoro #
G513639374
UPC #
810096702081
Country of Origin
Mexico

Dimensions

Size
7
Width
M
Overall Height
8 in

Details

Item
8-Inch Work Boot
Color
Desert Tan
Gender
Women's
Waterproof
Yes
Style Number
HZ-TN1
Upper Material
Leather
Outsole Material
Rubber
All-Leather Upper
Yes
Closure
Lace Up with Dual-Purpose Hook
Liner Technology
Antimicrobial, Breathable Air-Flow Technology
Insole Technology
Antimicrobial, Arch Support, Impact Absorbing
Insole Material
Polyurethane
Construction
Cemented
Completely Non Metallic
No
Heel Definition
Defined Heel
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Shank Material
Fiberglass
Non-Marking Sole
Yes
Insulated
No
Metal Chip-Resisting Sole
No
For Outdoor Traction
Yes
Ninety-Degree Heel
Yes
Liner Material
Mesh
Puncture-Resistant Sole
Yes
Wide Toe Cap
Yes
Removable Insole
Yes
Oil-Resisting Sole
Yes
Toe Cap Material
Alloy
Non Metallic Upper
No
Chemical-Resisting Sole
Yes
Style Family
8-Inch Work Boot
Manufacturer-Suggested Sole Slip Rating
Better
Maximum Heat Rating
Not Rated
Toe Shape
Taper
Electrical Hazard Rated
Yes
Slip-Resistance Value - SATRA Heel - Dry
1.08
Midsole Material
Polyurethane
Static Dissipative
No
Conductive
No
Slip-Resistance Value - SATRA Heel - Wet
0.69
Midsole Technology
Cushioned, Dual Density, Puncture Resistant Plate
Metatarsal Guard
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Desert Tan, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Size 7, Static Dissipative No, Style Number HZ-01, Toe Cap Material Alloy, Insulated No, Waterproof Yes, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.