Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's 8-Inch Work Boot, 8 1/2 M, Carbon Black, Desert Tan, HZ-01

  • Mfr # HZ-01

  • Zoro # G513639404


product price: $183.99
/pr
Free Shipping & Returns

Key Features

Width
M
Color
Carbon Black
Gender
Women's
Waterproof
Yes
Style Number
HZ-BL1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HZ-01
Zoro #
G513639404
UPC #
810096702197
Country of Origin
Mexico

Dimensions

Size
8.5
Width
M
Overall Height
8 in

Details

Item
8-Inch Work Boot
Color
Carbon Black
Gender
Women's
Waterproof
Yes
Style Number
HZ-BL1
Upper Material
Leather
Outsole Material
Rubber
Ninety-Degree Heel
Yes
Wide Toe Cap
Yes
Shank Material
Fiberglass
Electrical Hazard Rated
Yes
For Outdoor Traction
Yes
Insole Material
Polyurethane
Conductive
No
Chemical-Resisting Sole
Yes
Insulated
No
Midsole Material
Polyurethane
Metal Chip-Resisting Sole
No
All-Leather Upper
Yes
Toe Cap Material
Alloy
Manufacturer-Suggested Sole Slip Rating
Better
Construction
Cemented
Removable Insole
Yes
Style Family
8-Inch Work Boot
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Maximum Heat Rating
Not Rated
Liner Material
Mesh
Slip-Resistance Value - SATRA Heel - Dry
1.08
Heel Definition
Defined Heel
Insole Technology
Antimicrobial, Arch Support, Impact Absorbing
Slip-Resistance Value - SATRA Heel - Wet
0.69
Non Metallic Upper
No
Completely Non Metallic
No
Liner Technology
Antimicrobial, Breathable Air-Flow Technology
Oil-Resisting Sole
Yes
Metatarsal Guard
No
Toe Shape
Taper
Static Dissipative
No
Non-Marking Sole
Yes
Closure
Lace Up with Dual-Purpose Hook
Puncture-Resistant Sole
Yes
Midsole Technology
Cushioned, Dual Density, Puncture Resistant Plate

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Carbon Black, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 8 1/2, Static Dissipative No, Style Number HZ-01, Toe Cap Material Alloy, Insulated No, Waterproof Yes, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.