Zoro Homepage

Women's Chelsea Boot, 10 1/2 M, Leather Chestnut, VA-01

  • Mfr # VA-01

  • Zoro # G910863129


product price: $193.99
/pr
Free Shipping & Returns

Key Features

Width
M
Color
Leather Chestnut
Gender
Women's
Waterproof
Yes
Style Number
VA-01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA-01
Zoro #
G910863129
UPC #
810096703699
Country of Origin
Mexico

Dimensions

Size
10 1/2
Width
M
Size (PRINT)
10 1/2
Overall Height
6 in

Details

Item
Chelsea Boot
Color
Leather Chestnut
Gender
Women's
Waterproof
Yes
Style Number
VA-01
Upper Material
Leather
Outsole Material
Polyurethane, Rubber
Insole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Polyurethane, Rubber
Upper Material (PRINT)
Leather
Gender (PRINT)
Women's
Liner Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
No
Midsole Material
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Chemical Resisting Sole
Yes
Insole Material
Polyurethane
Metatarsal Guard
No
Non Metallic Upper
Yes
Oil-Resisting Sole (PRINT)
Yes
Heel Definition
Defined Heel
Midsole Material (PRINT)
Polyurethane
Oil Resisting Sole
Yes
Electrical Hazard Rated
No
Insole Technology
Anti-Microbial
Puncture Resistant Insole
No
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I)
All-Leather Upper
Yes
Non-Marking Sole
Yes
Toe Shape
Taper
For Outdoor Traction
Yes
Static Dissipative
No
Conductive
No
Style Family
Chelsea Boot
Construction
Cemented
Maximum Heat Rating (PRINT)
Not Rated
Manufacturers Suggested Sole Slip Rating
Better
Liner Technology
Air-Flow Tech
Toe Cap Material
Steel
Completely Non Metallic
No
Insulated
No
Closure
Pull On
Wide Toe Cap
Yes
Liner Material
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 35)
Maximum Heat Rating
Not Rated
Chemical-Resisting Sole
Yes

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Closure Pull On, Chemical Resisting Sole Yes, Color Leather Chestnut, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.