Women's Chelsea Boot, 10 M, Vegan Onyx, VA-01
Mfr # VA-01
Zoro # G110863059
product price: $190.99
/pr
Free Shipping & Returns
Key Features
Color
Vegan Onyx
Gender
Women's
Waterproof
Yes
Style Number
VA-01
Upper Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VA-01
Zoro #
G110863059
UPC #
810096703484
Country of Origin
Mexico
Dimensions
Size
10
Width
M
Size (PRINT)
10
Overall Height
6 in
Description
Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Closure Pull On, Chemical Resisting Sole Yes, Color Vegan Onyx, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number VA-01
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.