Zoro Homepage

Women's Chelsea Boot, 11 M, Leather Chestnut, VA-01

  • Mfr # VA-01

  • Zoro # G810863120


product price: $193.99
/pr
Free Shipping & Returns

Key Features

Width
M
Color
Leather Chestnut
Gender
Women's
Waterproof
Yes
Style Number
VA-01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA-01
Zoro #
G810863120
UPC #
810096703705
Country of Origin
Mexico

Dimensions

Size
11
Width
M
Size (PRINT)
11
Overall Height
6 in

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Closure Pull On, Chemical Resisting Sole Yes, Color Leather Chestnut, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number VA-01

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.