Zoro Homepage

Women's Chelsea Boot, 7 1/2 W, Leather Chestnut, VA-01

  • Mfr # VA-01

  • Zoro # G310863088


product price: $193.99
/pr
Free Shipping & Returns

Key Features

Width
W
Color
Leather Chestnut
Gender
Women's
Waterproof
Yes
Style Number
VA-01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA-01
Zoro #
G310863088
UPC #
810096703736
Country of Origin
Mexico

Dimensions

Size
7 1/2
Width
W
Size (PRINT)
7 1/2
Overall Height
6 in

Details

Item
Chelsea Boot
Color
Leather Chestnut
Gender
Women's
Waterproof
Yes
Style Number
VA-01
Upper Material
Leather
Outsole Material
Polyurethane, Rubber
All-Leather Upper
Yes
Toe Cap Material
Steel
Heel Definition
Defined Heel
Liner Technology
Air-Flow Tech
Insole Material (PRINT)
Polyurethane
Oil Resisting Sole
Yes
Wide Toe Cap
Yes
Non-Marking Sole
Yes
Completely Non Metallic
No
Chemical Resisting Sole
Yes
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Conductive
No
Outsole Material (PRINT)
Polyurethane, Rubber
Midsole Material (PRINT)
Polyurethane
Insole Material
Polyurethane
Style Family
Chelsea Boot
Insulated
No
Puncture Resistant Insole
No
Puncture-Resistant Sole (PRINT)
No
Closure
Pull On
Non Metallic Upper
Yes
Electrical Hazard Rated
No
Construction
Cemented
Metatarsal Guard
No
Static Dissipative
No
For Outdoor Traction
Yes
Maximum Heat Rating (PRINT)
Not Rated
Liner Material
Mesh
Gender (PRINT)
Women's
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I)
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh
Toe Shape
Taper
Insole Technology
Anti-Microbial
Oil-Resisting Sole (PRINT)
Yes
Manufacturers Suggested Sole Slip Rating
Better
Midsole Material
Polyurethane
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 35)
Chemical-Resisting Sole
Yes
Maximum Heat Rating
Not Rated
Oil-Resisting Sole
Yes

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Closure Pull On, Chemical Resisting Sole Yes, Color Leather Chestnut, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.