Zoro Homepage

Women's Oxford, Leather Upper, Rubber Outsole, Brown, 10 1/2

  • Mfr # GR-01

  • Zoro # G813766275


product price: $190.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Gender
Women's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-01
Zoro #
G813766275
UPC #
810096700575
Country of Origin
Mexico

Dimensions

Size
10 1/2
Width
M
Overall Height
5 in

Details

Item
Oxford
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Gender
Women's
Upper Material
Leather
Color
Brown
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Style Number
GR-01
Construction
Cemented
Midsole Technology
Cushioned, Dual Density
For Outdoor Traction
Yes
Completely Non Metallic
No
Toe Cap Material
Steel
All-Leather Upper
Yes
Style Family
Oxford Shoe
Wide Toe Cap
Yes
Non Metallic Upper
No
Conductive
No
Ninety-Degree Heel
Yes
Maximum Heat Rating
575 Degrees F
Liner Material
Mesh
Heel Definition
Defined Heel
Insole Material
Polyurethane
Toe Shape
Taper
Insulated
No
Liner Technology
Antimicrobial, Breathable Air-Flow Technology
Closure
Side Zipper
Manufacturer-Suggested Sole Slip Rating
Good
Slip-Resistance Value - SATRA Heel - Wet
0.43
Non-Marking Sole
Yes
Shank Material
Fiberglass
Removable Insole
Yes
Insole Technology
Antimicrobial, Arch Support, Impact Absorbing
Midsole Material
Polyurethane
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I)
Slip-Resistance Value - SATRA Heel - Dry
0.61
Static Dissipative
No

Description

Oxford, Style Family Oxford Shoe, Closure Side Zipper, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 10 1/2, Static Dissipative No, Style Number GR-01, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 5 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.