Zoro Homepage

Women's Oxford, Leather Upper, Rubber Outsole, Brown, 13

  • Mfr # GR-01

  • Zoro # G713766306


product price: $190.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Gender
Women's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-01
Zoro #
G713766306
UPC #
810096700605
Country of Origin
Mexico

Dimensions

Size
13
Overall Height
5 in
Width
M

Details

Item
Oxford
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Gender
Women's
Upper Material
Leather
Color
Brown
Slip-Resistance Value - SATRA Heel - Wet
0.43
Maximum Heat Rating
575 Degrees F
Midsole Technology
Cushioned, Dual Density
Conductive
No
Oil-Resisting Sole
Yes
Insole Material
Polyurethane
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
No
For Outdoor Traction
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Liner Technology
Antimicrobial, Breathable Air-Flow Technology
Toe Cap Material
Steel
Static Dissipative
No
Insole Technology
Antimicrobial, Arch Support, Impact Absorbing
Toe Shape
Taper
Shank Material
Fiberglass
Midsole Material
Polyurethane
Closure
Side Zipper
Construction
Cemented
Style Family
Oxford Shoe
Non-Marking Sole
Yes
ASTM Standards Met
Compression (C), Impact (I)
All-Leather Upper
Yes
Removable Insole
Yes
Chemical-Resisting Sole
Yes
Non Metallic Upper
No
Style Number
GR-01
Insulated
No
Slip-Resistance Value - SATRA Heel - Dry
0.61
Wide Toe Cap
Yes
Liner Material
Mesh
Completely Non Metallic
No
Heel Definition
Defined Heel

Description

Oxford, Style Family Oxford Shoe, Closure Side Zipper, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 13, Static Dissipative No, Style Number GR-01, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 5 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.