Zoro Homepage

Women's Oxford, Leather Upper, Rubber Outsole, Brown, 6 1/2

  • Mfr # GR-01

  • Zoro # G513766285


product price: $190.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Gender
Women's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-01
Zoro #
G513766285
UPC #
810096700421
Country of Origin
Mexico

Dimensions

Size
6 1/2
Width
M
Overall Height
5 in

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Gender
Women's
Upper Material
Leather
Color
Brown
Wide Toe Cap
Yes
Closure
Side Zipper
Completely Non Metallic
No
Insole Material
Polyurethane
All-Leather Upper
Yes
Chemical-Resisting Sole
Yes
Liner Technology
Antimicrobial, Breathable Air-Flow Technology
Manufacturer-Suggested Sole Slip Rating
Good
Non Metallic Upper
No
Toe Cap Material
Steel
Liner Material
Mesh
Removable Insole
Yes
Puncture-Resistant Sole
No
Non-Marking Sole
Yes
Static Dissipative
No
Ninety-Degree Heel
Yes
Conductive
No
ASTM Standards Met
Compression (C), Impact (I)
Slip-Resistance Value - SATRA Heel - Dry
0.61
Midsole Technology
Cushioned, Dual Density
Metal Chip-Resisting Sole
No
Construction
Cemented
Heel Definition
Defined Heel
For Outdoor Traction
Yes
Item
Oxford
Insulated
No
Insole Technology
Antimicrobial, Arch Support, Impact Absorbing
Maximum Heat Rating
575 Degrees F
Shank Material
Fiberglass
Style Number
GR-01
Style Family
Oxford Shoe
Midsole Material
Polyurethane
Toe Shape
Taper
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Wet
0.43

Description

Oxford, Style Family Oxford Shoe, Closure Side Zipper, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 6 1/2, Static Dissipative No, Style Number GR-01, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 5 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.