Zoro Homepage

Women's Oxford, Leather Upper, Rubber Outsole, Brown, 9 1/2

  • Mfr # GR-01

  • Zoro # G413766293


product price: $190.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Gender
Women's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-01
Zoro #
G413766293
UPC #
810096700544
Country of Origin
Mexico

Dimensions

Size
9 1/2
Overall Height
5 in
Width
W

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Gender
Women's
Upper Material
Leather
Color
Brown
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Slip-Resistance Value - SATRA Heel - Wet
0.43
Heel Definition
Defined Heel
Completely Non Metallic
No
Midsole Material
Polyurethane
ASTM Standards Met
Compression (C), Impact (I)
Closure
Side Zipper
Insole Material
Polyurethane
Item
Oxford
Static Dissipative
No
Slip-Resistance Value - SATRA Heel - Dry
0.61
Midsole Technology
Cushioned, Dual Density
Chemical-Resisting Sole
Yes
Style Number
GR-01
Insole Technology
Antimicrobial, Arch Support, Impact Absorbing
Liner Material
Mesh
Style Family
Oxford Shoe
Non-Marking Sole
Yes
Insulated
No
Toe Shape
Taper
Removable Insole
Yes
Toe Cap Material
Steel
Manufacturer-Suggested Sole Slip Rating
Good
Liner Technology
Antimicrobial, Breathable Air-Flow Technology
Ninety-Degree Heel
Yes
Construction
Cemented
Maximum Heat Rating
575 Degrees F
Non Metallic Upper
No
All-Leather Upper
Yes
Wide Toe Cap
Yes
Conductive
No
For Outdoor Traction
Yes
Shank Material
Fiberglass
Puncture-Resistant Sole
No

Description

Oxford, Style Family Oxford Shoe, Closure Side Zipper, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 9 1/2, Static Dissipative No, Style Number GR-01, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 5 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.