Shop XENA
See all product information
Create Account
Women's Oxford, Leather Upper, Rubber Outsole, Cognac Brown, Sleek Black, Vegan Blackout, 6 1/2
- Mfr # GR-01
- Zoro # G513766278
product price:Â
$
192.99
/pr
Free Shipping & Returns
Key Features
Electrical Hazard Rated
No
Size
6 1/2
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- 6 1/2
- Overall Height
- 5 in
- Width
- M
Description
Oxford Shoe, Style Family Oxford Shoe, Closure Side Zipper, Color Cognac Brown, Sleek Black, Vegan Blackout, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 6 1/2, Static Dissipative No, Style Number GR-01, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 5 in, For Outdoor Traction Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.