Women's Oxford, Leather Upper, Rubber Outsole, Cognac Brown, Sleek Black, Vegan Blackout, 7 1/2

  • Mfr # GR-01

  • Zoro # G313766294


product price:  $189.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Gender
Women's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GR-01
Zoro #
G313766294
UPC #
810096700674
Country of Origin
Mexico

Dimensions

Size
7 1/2
Width
M
Overall Height
5 in

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Gender
Women's
Upper Material
Leather
Color
Cognac Brown, Sleek Black, Vegan Blackout
Wide Toe Cap
Yes
Insole Technology
Antimicrobial, Arch Support, Impact Absorbing
Insulated
No
Ninety-Degree Heel
Yes
Midsole Material
Polyurethane
Style Family
Oxford Shoe
Maximum Heat Rating
575 Degrees F
All-Leather Upper
Yes
Shank Material
Fiberglass
Chemical-Resisting Sole
Yes
Conductive
No
Insole Material
Polyurethane
Removable Insole
Yes
Midsole Technology
Cushioned, Dual Density
Slip-Resistance Value - SATRA Heel - Dry
0.61
Toe Shape
Taper
Oil-Resisting Sole
Yes
For Outdoor Traction
Yes
Static Dissipative
No
Item
Oxford
Liner Technology
Antimicrobial, Breathable Air-Flow Technology
Liner Material
Mesh
Non-Marking Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Closure
Side Zipper
Metal Chip-Resisting Sole
No
Style Number
GR-01
Slip-Resistance Value - SATRA Heel - Wet
0.43
Heel Definition
Defined Heel
Construction
Cemented
Toe Cap Material
Steel
Completely Non Metallic
No
Non Metallic Upper
No
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-24, Steel Toe, SR

Description

Oxford Shoe, Style Family Oxford Shoe, Closure Side Zipper, Color Cognac Brown, Sleek Black, Vegan Blackout, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 7 1/2, Static Dissipative No, Style Number GR-01, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 5 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.