Zoro Homepage

3/8 in ID x 50 ft L Hose, Blue

  • Mfr # 209-25-42

  • Zoro # G707392122


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Hose Length
50 ft
Hose Inside Dia.
3/8 in
Hose Color
Blue
Width
10 in
Cart Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209-25-42
Zoro #
G707392122
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
50 ft
Hose Inside Dia.
3/8 in
Width
10 in
Cart Height
8 in

Details

Hose Color
Blue
Item
Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.