Zoro Homepage

53 in Extension Pole, carbon fiber

  • Mfr # 209-20-418

  • Zoro # G107474848


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Handle Material
carbon fiber
Handle Color
Hot Pink
Width
2.25 in
Length
53 in
Material
Carbon Fiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209-20-418
Zoro #
G107474848
UPC #
-
Country of Origin
China

Dimensions

Width
2.25 in
Length
53 in
Size
12 Foot
Height
2.25 in

Details

Handle Material
carbon fiber
Handle Color
Hot Pink
Item
Extension Pole
Material
Carbon Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.