Zoro Homepage
This item is Discontinued.
Xero 55 in Extension Pole, carbon fiber 209-20-317

55 in Extension Pole, carbon fiber (Discontinued)

  • Mfr # 209-20-317
  • Zoro # G907474864
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209-20-317
Zoro #
G907474864
UPC #
-
Country of Origin
United States

Dimensions

Height
2.25 in
Size
16 Foot
Width
3.25 in
Length
55 in

Details

Handle Material
carbon fiber
Handle Color
Black
Item
Extension Pole
Material
Carbon Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.