Zoro Homepage

77 in Water Fed Pole, carbon fiber

  • Mfr # 209-20-188

  • Zoro # G407474869


product price: $2,364.99
/ea
Free Shipping & Returns

Key Features

Handle Material
carbon fiber
Height
3 in
Material
Carbon Fiber
Length
77 in
Width
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209-20-188
Zoro #
G407474869
UPC #
-
Country of Origin
China

Dimensions

Height
3 in
Length
77 in
Width
2.5 in
Size
50 Foot

Details

Handle Material
carbon fiber
Item
Water Fed Pole
Material
Carbon Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.