Zoro Homepage

82 in Water Fed Pole, carbon fiber

  • Mfr # 209-20-322

  • Zoro # G307474952


product price: $4,054.99
/ea
Free Shipping & Returns

Key Features

Handle Material
carbon fiber
Size
70 Foot
Height
7 in
Length
82 in
Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209-20-322
Zoro #
G307474952
UPC #
-
Country of Origin
China

Dimensions

Size
70 Foot
Height
7 in
Length
82 in
Width
14 in

Details

Handle Material
carbon fiber
Item
Water Fed Pole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.