
Fish Scale Towel Mini Chevron Pack of Ten, 10PK
Mfr # 209-15-92
Zoro # G407466987
product price: $62.90
/pk 10, $6.29/eaKey Features
Material
Chevron
Height
1.5 in
Length
9 in
Width
9 in
Color
Chevron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
209-15-92
Zoro #
G407466987
UPC #
-
Country of Origin
China
Dimensions
Size
Mini
Height
1.5 in
Length
9 in
Width
9 in
Details
Item
Microfiber Cloth
Material
Chevron
Color
Chevron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.