Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fish Scale Towel Mini Chevron Single

  • Mfr # 209-15-90

  • Zoro # G107466973


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Material
Chevron
Length
8 in
Height
0.875 in
Color
Chevron
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209-15-90
Zoro #
G107466973
UPC #
-
Country of Origin
China

Dimensions

Size
Mini
Length
8 in
Height
0.875 in
Width
4 in

Details

Item
Microfiber Cloth
Material
Chevron
Color
Chevron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.