Zoro Homepage

Fish Scale Towel Mini Ruby Pack of Three, 3PK

  • Mfr # 209-15-100

  • Zoro # G107466980


product price: $19.25
/pk 3, $6.42/ea

Key Features

Material
Ruby
Size
Mini
Color
Ruby
Height
0.75 in
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209-15-100
Zoro #
G107466980
UPC #
-
Country of Origin
China

Dimensions

Size
Mini
Height
0.75 in
Width
8 in
Length
8 in

Details

Item
Microfiber Cloth
Material
Ruby
Color
Ruby

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.