Zoro Homepage

Fish Scale Towel XL Ruby Pack of Three, 3PK

  • Mfr # 209-15-98

  • Zoro # G407388579


product price: $54.39
/pk 3, $18.13/ea

Key Features

Bar Length
8.5 in
Material
microfiber
Color
Ruby
Width
6.5 in
Height
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209-15-98
Zoro #
G407388579
UPC #
-
Country of Origin
China

Dimensions

Bar Length
8.5 in
Width
6.5 in
Height
2.25 in

Details

Item
Microfiber Cloth
Material
microfiber
Color
Ruby

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.