Zoro Homepage

Holiday Light Pole 40 Foot

  • Mfr # 209-20-298

  • Zoro # G807475046


product price: $874.99
/ea
Free Shipping & Returns

Key Features

Height
2 in
Size
40 Foot
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209-20-298
Zoro #
G807475046
UPC #
-
Country of Origin
United States

Dimensions

Height
2 in
Length
71 in
Size
40 Foot
Width
3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.