
Holiday Light Pole 8 Foot
Mfr # 209-20-293
Zoro # G607475000
product price: $225.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
Width
3 in
Size
8 Foot
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
209-20-293
Zoro #
G607475000
UPC #
-
Country of Origin
United States
Dimensions
Height
2 in
Width
3 in
Size
8 Foot
Length
52.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.