Zoro Homepage

Hose Purple 100 Foot

  • Mfr # 209-25-35

  • Zoro # G607392154


product price: $109.00
/ea
Free Shipping & Returns

Key Features

Color
Purple
Size
100 Foot
Length
11.5 in
Cart Height
3.75 in
Width
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209-25-35
Zoro #
G607392154
UPC #
-
Country of Origin
United States

Dimensions

Size
100 Foot
Length
11.5 in
Cart Height
3.75 in
Width
11.5 in

Details

Item
Hose
Color
Purple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.