Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

J2 Pole Ettore Tip

  • Mfr # 209-10-17

  • Zoro # G307474860


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Width
3 in
Length
40 in
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
209-10-17
Zoro #
G307474860
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Length
40 in
Height
3 in

Details

Item
Extension Pole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.