
Pure Package with Pro Basic Pole - 40 Foot
Mfr # 209-27-74
Zoro # G807474919
product price: $2,943.99
/ea
Free Shipping & Returns
Key Features
Length
71 in
Size
40 Foot
Width
2.5 in
Height
2.75 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
209-27-74
Zoro #
G807474919
UPC #
-
Country of Origin
United States
Dimensions
Length
71 in
Size
40 Foot
Width
2.5 in
Height
2.75 in
Details
Item
Window Cleaning Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.