
Pure Package with Pro Ultra Light High Mod Pole - 30 Foot
Mfr # 209-27-81
Zoro # G007474955
product price: $3,232.99
/ea
Free Shipping & Returns
Key Features
Width
2.25 in
Length
70 in
Size
30 Foot
Height
2.25 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
209-27-81
Zoro #
G007474955
UPC #
-
Country of Origin
United States
Dimensions
Width
2.25 in
Length
70 in
Size
30 Foot
Height
2.25 in
Details
Item
Window Cleaning Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.