Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Xerox 106R01214 Toner, 5000 Page-Yield, Cyan 106R01214

106R01214 Toner, 5000 Page-Yield, Cyan (Discontinued)

  • Mfr # 106R01214
  • Zoro # G6069181
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106R01214
Zoro #
G6069181
UPC #
95205428148
Country of Origin
Japan

Details

Max. Page Yield
5000
Color
Cyan
Compatible OEM Model Number
Xerox
For Use With
Xerox® Phaser® 6360
Product Type
Toner Cartridge
Compatibility
Xerox Phaser Printers: 6360, 6360dn, 6360DT, 6360DX, 6360N
Weight
0.794 lbs

Description

Xerox® 106R01214 Toner, 5000 Page-Yield, Cyan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.