Zoro Homepage
This item is Discontinued.
Xerox 106R01216 Toner, 5000 Page-Yield, Yellow 106R01216

106R01216 Toner, 5000 Page-Yield, Yellow (Discontinued)

  • Mfr # 106R01216
  • Zoro # G6070380
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106R01216
Zoro #
G6070380
UPC #
95205428162
Country of Origin
Japan

Details

Item
Print and Imaging Supplies
Max. Page Yield
5000
Color
Yellow
For Use With
Xerox® Phaser® 6360
Compatible OEM Model Number
Xerox
Remanufactured Cartridge Number
No
Product Type
Toner Cartridge
Compatibility
Xerox Phaser Printers: 6360, 6360dn, 6360DT, 6360DX, 6360N
Weight
0.804 lbs
Supply Type
Toner
Device Types
Laser Printer

Description

Xerox® 106R01216 Toner, 5000 Page-Yield, Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.