This item is Discontinued.

Xerox 106R02758 Toner, 1000 Page-Yield, Yellow 106R02758

106R02758 Toner, 1000 Page-Yield, Yellow (Discontinued)

  • Mfr # 106R02758
  • Zoro # G4586204
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106R02758
Zoro #
G4586204
UPC #
95205862799
Country of Origin
China

Details

Item
Print and Imaging Supplies
Max. Page Yield
1000
Color
Yellow
For Use With
Xerox® Phaser® 6022; WorkCentre® 6027
Compatible OEM Model Number
Xerox
Remanufactured Cartridge Number
No
Product Type
Toner Cartridge
Compatibility
Xerox WorkCentrer Printers:6027, 6022, 6020, 6025
Weight
0.33 lbs
Device Types
Multifunction Laser Printer
Supply Type
Toner

Description

Xerox® 106R02758 Toner, 1000 Page-Yield, Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.