This item is Discontinued.

Xerox 106R03473 Toner, 1,000 Page-Yield, Cyan 106R03473

106R03473 Toner, 1,000 Page-Yield, Cyan (Discontinued)

  • Mfr # 106R03473
  • Zoro # G702690483
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106R03473
Zoro #
G702690483
UPC #
95205832501
Country of Origin
Viet Nam

Details

Item
Print and Imaging Supplies
Max. Page Yield
1000
Color
Cyan
Compatible OEM Model Number
Xerox
For Use With
Xerox® Phaser® 6510, WorkCentre® 6515
Weight
0.27 lbs
Remanufactured Cartridge Number
No
Device Types
Multifunction Laser Printer
Supply Type
Toner

Description

Used for best print quality. Best total cost of ownership. Guaranteed for best quality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.