This item is Discontinued.

Xerox 106R03477 High-Yield Toner, 2,400 Page-Yield, Cyan 106R03477

106R03477 High-Yield Toner, 2,400 Page-Yield, Cyan (Discontinued)

  • Mfr # 106R03477
  • Zoro # G502690676
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106R03477
Zoro #
G502690676
UPC #
95205832549
Country of Origin
Viet Nam

Details

Item
Print and Imaging Supplies
Max. Page Yield
2400
Color
Cyan
Remanufactured Cartridge Number
No
For Use With
Xerox® Phaser® 6510, WorkCentre® 6515
Compatible OEM Model Number
Xerox
Weight
0.31 lbs
Supply Type
Toner
Device Types
Multifunction Laser Printer
Yield Type
High-Yield

Description

Used for best print quality. Best total cost of ownership. Guaranteed for best quality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.