Zoro Homepage
This item is Discontinued.
Xerox 106R03480 High-Yield Toner, 5500 Page-Yield, Black 106R03480

106R03480 High-Yield Toner, 5500 Page-Yield, Black (Discontinued)

  • Mfr # 106R03480
  • Zoro # G4591789
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106R03480
Zoro #
G4591789
UPC #
95205832570
Country of Origin
Viet Nam

Details

Item
Print and Imaging Supplies
Max. Page Yield
5500
Color
Black
Remanufactured Cartridge Number
No
Compatible OEM Model Number
Xerox
For Use With
Xerox® Phaser® 6510, WorkCentre® 6515
Product Type
Toner Cartridge
Compatibility
Xerox Printers: WC6515, PHASER 6510
Weight
0.38 lbs
Supply Type
Toner
Device Types
Multifunction Laser Printer
Yield Type
High-Yield

Description

Xerox® 106R03480 High-Yield Toner, 5500 Page-Yield, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.